Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>Connects 2000 Series Raceway to 1/2'' Trade Size Conduit or Armored Cable Connectors. 1/2'' Trade Size Kos Located On End, Sides, and Bottom Of Fitting. Includes Ground Screw. If More Capacity Is Required, Use 2010A3.</P>
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$790.01
Per 100
Connector, 3-1/2 In Trade Size, Straight, Zinc Electro-Plated, Insulated, Set Screw Connection, 4 In Length, 4-5/16 In Diameter, 0.3583 LB/Ea
$2,579.14
Non Metallic 90 Degree Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 1/2".
$352.73
KC25 1 1/4" PVC Coupling Push Fit Grey Kwikon
$1,332.54
1-1/2" Flex Conn.90° W/Insul Throat Usa
$3,409.24
4" Flex Conn.90° W/Insul Throat Usa
$233.91
Each
4" Flex Conn.Steel W/Insul Throat Usa
$84.09
Eaton Strain Relief Dust Tight Grip, Insulated, 0.70-0.97" Cord Diameter, 1" Fitting, NPT Thread
$37.20
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Aluminum, 1-1/2"
$5,673.08
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 2"
$2,088.26
1/2 Form 7 C Fitting
$92.29
1/2 Form 7 LB Fitting
Conduit Body, 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; 1/2 Inch Hub Size; Screw Installation; LL Configuration; 2 Hub(S); Etl, Ul 514A/D, Ul (Canada and Us), Csa C22.2 Approval; PVC Coated Cover Type
1/2 Form 7 LR Fitting
2 Form 7 LR Fitting
$447.35
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 2-1/2"
$35,176.88
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1-1/2"
$4,270.08
Mighty-Seal 1/2" PVC Jacketed MC/Teck Cable Connector
$1,690.11
Connector, Compression Installation; Zinc Electroplated Steel; Trade Size 1/2 Inch; Concrete Tight, Rain Tight; Approval Ul; Standard Package 250; Used On Emt Conduit; Amfi CO Brand
$38.46
3/4 Form 7 C Fitting
$110.83
20
Popularity
Default